12 x 4 in. PVC DWV 2-Piece Combination Wye (Fabricated)

You last purchased this on
 

12 x 4 in. PVC DWV 2-Piece Combination Wye (Fabricated)

This product requires certification to purchase.
You last purchased this on
 

12 x 4 in. PVC DWV 2-Piece Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVMHCOMBY12P
  • Item #2056401
  • Manufacturer Part #PVC 00504 2100
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • SCH 40 PVC
  • End connections: Hub, Hub, Hub
  • Manufacturer may vary by location
  • NSF/ANSI Standard 14 compliant
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
4 in
Fitting Sizes:
12 in x 4 in
Fitting Type:
Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 266, NSF 301, NSF 280, NSF 277, NSF 395, NSF 312, NSF 254
NSF Certified:
Yes
Schedule Class:
40
Weight:
31.691 lb
Width:
25-101/500 in