12 x 12 x 4 in. Duct Square-To-Round
12 x 12 x 4 in. Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Duct Size:
- 12 in x 12 in x 4 in
- Gauge (metal):
- 30 ga
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square
- Width:
- 12 in