This product requires certification to purchase.

12 x 12 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

12 x 12 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU121204
  • Item #7459359
  • Manufacturer Part #BTU121204
3.9 out of 5 Customer Rating

12 x 12 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU121204
  • Item #7459359
  • Manufacturer Part #BTU121204
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
4 in
Length:
12 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
12 in