12 x 12 x 60 in. Galvanized Steel Rectangular Duct Pipe
12 x 12 x 60 in. Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Duct Size:
- 12 in x 12 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov