12 X 12 X 8 Extra Heavy CI Sanitary Tee
12 X 12 X 8 Extra Heavy CI Sanitary Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
Specifications
- ASTM:
- ASTM A 74
- Application:
- DWV
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Spigot x Hub x Hub
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 12 in x 12 in x 8 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Type:
- XHST1212X
- UPC:
- 611942022212