This product requires certification to purchase.

1/2 x 1/4 in. Threaded 150# 304 Stainless Steel Coupling

1/2 x 1/4 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114DB
  • Item #1289826
  • Manufacturer Part #IS4CTCSP114
3.3 out of 5 Customer Rating
Brand image

1/2 x 1/4 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114DB
  • Item #1289826
  • Manufacturer Part #IS4CTCSP114
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 10019
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Application:
Plumbing, Mechanical, DWV Pipe, Potable Water, Fire Protection
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Coupling, Reducer
Length:
1-19/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, CF8M
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
0.2 lb