12 x 15 in. Reducing SDR 35 PVC Insert Tee
12 x 15 in. Reducing SDR 35 PVC Insert Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 12 in x 15 in
- Fitting Type:
- Insert Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 35