12 x 2 in. Blind and Reducer Tapped PVC Flange
12 x 2 in. Blind and Reducer Tapped PVC Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 2
- Fitting Sizes:
- 12 in x 2 in
- Flange Type:
- Blind, Reducer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No