12 x 2 in. Butt Fusion x IPS 200# SDR 11 HDPE Branch Saddle
12 x 2 in. Butt Fusion x IPS 200# SDR 11 HDPE Branch Saddle
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 2 in
- Type:
- PEI11HBS12K