12 x 24 x 12 in. Galvanized Plenum with Cap
12 x 24 x 12 in. Galvanized Plenum with Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Height:
- 24 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square
- Width:
- 12 in