This product requires certification to purchase.

12 x 25 x 16 in. Return Air Box with Flange

12 x 25 x 16 in. Return Air Box with Flange

  • Fast #
  • Part #SHMRABF162518
  • Item #7101670
  • Manufacturer Part #CA59162518F
4.9 out of 5 Customer Rating

12 x 25 x 16 in. Return Air Box with Flange

  • Fast #
  • Part #SHMRABF162518
  • Item #7101670
  • Manufacturer Part #CA59162518F
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Height:
18 in
Length:
25 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
16 in