12 x 3-1/4 in. 90 Degree Duct Elbow
12 x 3-1/4 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall stack vertical elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 3-1/4
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 12