12 x 3 in. IPS 200# Electrofusion SDR 11 HDPE Branch Saddle
12 x 3 in. IPS 200# Electrofusion SDR 11 HDPE Branch Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- Tap Size:
- 3 in