12 x 4 in. Hub x Spigot Service Cast Iron Long 1/4 Degree Bend
12 x 4 in. Hub x Spigot Service Cast Iron Long 1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 120-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 4
- Fitting Size 2:
- 12
- Fitting Sizes:
- 4 in x 12 in
- Fitting Type:
- Reducing, 1/4 Bend, Long
- Material:
- Cast Iron
- Material Type:
- SV 25
- NSF Certified:
- Yes
- Schedule Class:
- SV
- UPC:
- 611942009527