1/2 x 5 in. MNPT Schedule 40 Standard Global Brass Nipple
1/2 x 5 in. MNPT Schedule 40 Standard Global Brass Nipple
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 40
- UL Listed:
- No