12 x 5 in. 28 ga Starting Collar Damper Holes
12 x 5 in. 28 ga Starting Collar Damper Holes
Package Quantity Info:
Each: 1Product Details
Product Details
- 28 ga.
Documents
Specifications
- Diameter:
- 12 in
- Gauge (metal):
- 28 ga
- Length:
- 5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov