12 x 6 in. Mechanical Joint Ductile Iron C110 SEB Full Body Reducer (Less Accessories)
12 x 6 in. Mechanical Joint Ductile Iron C110 SEB Full Body Reducer (Less Accessories)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-104, AWWA C-111, AWWA C-600, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 12 in x 6 in
- Length:
- 14 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 670610134787