This product requires certification to purchase.

12 x 6 in. PVC DWV Coupling

12 x 6 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVFHCU12
  • Item #4718699
  • Manufacturer Part #PVC 00102 2300
5 out of 5 Customer Rating

12 x 6 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVFHCU12
  • Item #4718699
  • Manufacturer Part #PVC 00102 2300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
12 in
Fitting Sizes:
6 in x 12 in
Fitting Type:
Coupling
Length:
9-177/500 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Count of 2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942113453
Weight:
14.564 lb