12 x 6 in. Residential Supply Register in Silver Galvanized Steel
12 x 6 in. Residential Supply Register in Silver Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double oval stackhead
- Galvanized steel, riveted construction
- Long throat to meet new high ceiling construction
- Services multiple registers
Specifications
- Application:
- Residential
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Height:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 662837037040
- Width:
- 6 in