This product requires certification to purchase.

12 x 6 in. Residential Supply Register in Silver Galvanized Steel

12 x 6 in. Residential Supply Register in Silver Galvanized Steel

  • Fast #
  • Part #SHMODSH12UX
  • Item #4378383
  • Manufacturer Part #OX1106128
3.3 out of 5 Customer Rating

12 x 6 in. Residential Supply Register in Silver Galvanized Steel

  • Fast #
  • Part #SHMODSH12UX
  • Item #4378383
  • Manufacturer Part #OX1106128
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double oval stackhead
  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Services multiple registers
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Silver
Diameter:
8
Height:
12
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6