This product requires certification to purchase.

12 x 6 x 2-1/4 in. 26 ga PH2 Grade 6 Extension (Less Paint)

12 x 6 x 2-1/4 in. 26 ga PH2 Grade 6 Extension (Less Paint)

  • Fast #
  • Part #SHMPH226S12KU6
  • Item #4040401
  • Manufacturer Part #8416.120206-6-26
5 out of 5 Customer Rating

12 x 6 x 2-1/4 in. 26 ga PH2 Grade 6 Extension (Less Paint)

  • Fast #
  • Part #SHMPH226S12KU6
  • Item #4040401
  • Manufacturer Part #8416.120206-6-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
2-1/4
Duct Size:
12 in x 2-1/4 in x 6 in
Gauge (metal):
26
Length:
12
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6