This product requires certification to purchase.

12 x 6 x 4 in. PH2 Grade 3 Extension

12 x 6 x 4 in. PH2 Grade 3 Extension

  • Fast #
  • Part #SHMPH22612PU3
  • Item #4052396
  • Manufacturer Part #TF4577FD/UAK
5 out of 5 Customer Rating

12 x 6 x 4 in. PH2 Grade 3 Extension

  • Fast #
  • Part #SHMPH22612PU3
  • Item #4052396
  • Manufacturer Part #TF4577FD/UAK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230129620
Width:
6 in