12 x 6 x 6 in. PH3 Grade 3.5 Extension with Paint
12 x 6 x 6 in. PH3 Grade 3.5 Extension with Paint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 x 6 x 6 in.
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in