12 x 6 x 6 in. Square to Round Straight Insulated Boot
12 x 6 x 6 in. Square to Round Straight Insulated Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 12 in x 6 in x 6 in
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Vent Duct Shape:
- Square to Round
- Width:
- 6 in