12 x 8 in. Trunk Straight Collar
12 x 8 in. Trunk Straight Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tabbed plenum side with slip and drive duct side
- Galvanized steel, riveted construction
- Rectangular start collar
- Slips attached
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in