This product requires certification to purchase.

12 x 8 in. PVC DWV Straight Tee

12 x 8 in. PVC DWV Straight Tee

  • Fast #
  • Part #PDWVMHST12X
  • Item #163530
  • Manufacturer Part #PVC 00401A 5400
3.7 out of 5 Customer Rating

12 x 8 in. PVC DWV Straight Tee

  • Fast #
  • Part #PDWVMHST12X
  • Item #163530
  • Manufacturer Part #PVC 00401A 5400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC Schedule 40 DWV Fittings conforms to ASTM D 1784; ASTM D 2665 & ASTM D 3311. PVC Schedule 40 DWV Solid Wall Pipe conforms to ASTM D 1784; ASTM D 1785 and ASTM D 2665.
  • Polyvinyl Chloride
  • Used in sanitary drain waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications where the operating temperature will not exceed 140 deg F.
  • Pipe and fittings shall be manufactured from virgin rigid PVC vinyl compounds with a Cell Class of 12454 as identified in ASTM D 1784.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14
Application
DWV Systems
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942100286