12 in. x 8 in. x 8 in. 26 ga. Filter Box
12 in. x 8 in. x 8 in. 26 ga. Filter Box
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Register Box
Documents
Specifications
- Diameter:
- 8
- Duct Size:
- 12 in x 8 in x 8 in
- Gauge (metal):
- 26
- Length:
- 12
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 8