12 x 8 x 7 in. 90 Degree Damper Boot with Flange
12 x 8 x 7 in. 90 Degree Damper Boot with Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 7 in
- Height:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Width:
- 8 in