12" x 80-Teeth Combination Saw Blade for Wood
12" x 80-Teeth Combination Saw Blade for Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fine Finish blades let trim crews get the most out of sliding or “chop in. style miter saws, as well as jobsite or workshop table saws. The special cutting geometry and high tooth count produce extremely smooth cuts while minimizing “grabbing in. or blowout. Diablo's particular blade is the ideal choice for trim carpenters because it leaves a smooth surface that requires little to no sanding. It's ideal for crosscutting oak, pine, melamine, plywood, and moulding.
- Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
- Super thin laser cut kerf for fast, durable, and clean cuts
- Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
- Hardened Steel Body – warrants a longer life and sharper cutting edge.
Specifications
- Application:
- Wood Cutting
- Diameter:
- 12 in
- Height:
- 2/5 in
- RPM:
- 5000
- Weight:
- 2.53 lb
- Width:
- 2-53/100 in