12 x 9 in. Self Adhesive Ticket Holder
12 x 9 in. Self Adhesive Ticket Holder
Product Details
Product Details
- Super heavyweight, self-adhesive holder
- Peel away liner and stick
- Welded, non-rip seams
- Permanently attaches to flat surfaces
- Pages lift out easily
Specifications
- Color Finish Name:
- Clear
- Length:
- 12
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ticket Holder
- Width:
- 9