This product requires certification to purchase.

12 x 9 in. Valve Box Riser

12 x 9 in. Valve Box Riser

  • Fast #
  • Part #T685069AR
  • Item #1304403
  • Manufacturer Part #670610148197
3.2 out of 5 Customer Rating

12 x 9 in. Valve Box Riser

  • Fast #
  • Part #T685069AR
  • Item #1304403
  • Manufacturer Part #670610148197
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
12 in
Height:
9 in
Length:
12 in
Product Type:
Valve Box Riser
UPC:
670610148197
Width:
2 in