This product requires certification to purchase.

12 x 9 x 9 in. 30 ga Galvanized Steel Duct Wye Branch

12 x 9 x 9 in. 30 ga Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS2812YY
  • Item #3869044
  • Manufacturer Part #8001299
4.1 out of 5 Customer Rating

12 x 9 x 9 in. 30 ga Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS2812YY
  • Item #3869044
  • Manufacturer Part #8001299
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
12 in
Diameter - Inside 2
9 in
Diameter - Inside 3
9 in
Gauge (metal)
30 ga
Height
17 in
Length
17 in
Width
12 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653