This product requires certification to purchase.

120V 50-60HZ SPST SWITCHING OF ONE LINE VOLT LOAD

Resideo

120V 50-60HZ SPST SWITCHING OF ONE LINE VOLT LOAD

  • Fast #
  • Part #HRA89A1116
  • Item #9607216
  • Manufacturer Part #RA89A1116
4.8 out of 5 Customer Rating
Brand image
Resideo

120V 50-60HZ SPST SWITCHING OF ONE LINE VOLT LOAD

  • Fast #
  • Part #HRA89A1116
  • Item #9607216
  • Manufacturer Part #RA89A1116
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
UL Listed: File No. E4436, Guide No. XAPX, CSA Certified: File No. LR1620
CSA Certified:
UL Listed: File No. E4436, Guide No. XAPX, CSA Certified: File No. LR1620
Height:
5-1/4 in
Length:
2-31/100 in
UL Listed:
Yes
UPC:
085267082297
Width:
4-1/4 in