12x20x1 PRIME PLT M13
12x20x1 PRIME PLT M13
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
Specifications
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 20
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Product Type:
- Pleated Filter
- Size:
- 12 in x 20 in x 1 in
- Type:
- P21213011220
- UL Listed:
- Yes
- UPC:
- 840100907201
- Width:
- 20