This product requires certification to purchase.

20 x 12 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

Southwark Metal

20 x 12 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD602012
  • Item #9335998
  • Manufacturer Part #TD602012
4.3 out of 5 Customer Rating
Brand image
Southwark Metal

20 x 12 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD602012
  • Item #9335998
  • Manufacturer Part #TD602012
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Standard trunk duct is furnished in button snaplock w/s-cleat & drive connections
  • Cross broken for extra stiffening strength
  • Available in cartons, uncartoned, no cleat, deep cleat, beaded, or e-lock safety duct
  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Duct Size:
20 in x 12 in
Gauge (metal):
26
Length:
60
Material:
Steel
UPC:
099273533803
Vent Duct Shape:
Rectangular