This product requires certification to purchase.

12x24x1 PRIME PLT STD M11

MANN + HUMMEL

12x24x1 PRIME PLT STD M11

  • Fast #
  • Part #P21211011224
  • Item #9969992
  • Manufacturer Part #21211-011224
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12x24x1 PRIME PLT STD M11

  • Fast #
  • Part #P21211011224
  • Item #9969992
  • Manufacturer Part #21211-011224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
24 in
MERV Rating:
11
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
12 in x 24 in x 1 in
UL Listed:
Yes
UPC:
840100906709
Width:
24 in