12 in. X50 SDR5.5 IPS HDPE PIPE
12 in. X50 SDR5.5 IPS HDPE PIPE
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 12 in
- Schedule Class:
- SDR 5.5