12 in. x 8 in. x 9 in. R6 Insulated Register Box - 4 in. High
12 in. x 8 in. x 9 in. R6 Insulated Register Box - 4 in. High
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- #640R6 Register box
- 4 in. tall without snap-rail flange
Documents
Specifications
- Diameter:
- 9 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 9 in
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Width:
- 8 in