This product requires certification to purchase.

13-3/8 in x 20-1/4 in 26 ga Plenum Cap

13-3/8 in x 20-1/4 in 26 ga Plenum Cap

  • Fast #
  • Part #SHMPC261320
  • Item #4040830
  • Manufacturer Part #5526.133202-26
4.6 out of 5 Customer Rating

13-3/8 in x 20-1/4 in 26 ga Plenum Cap

  • Fast #
  • Part #SHMPC261320
  • Item #4040830
  • Manufacturer Part #5526.133202-26
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Cap
Gauge (metal):
26 ga
Length:
13-3/8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
13-3/8 in x 20-1/4 in
Width:
20-1/4 in