13 in. 32 ECT RSC Single Wall Carton
13 in. 32 ECT RSC Single Wall Carton
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Edge crush test: 32
- Regular slotted carton
- Plain
Specifications
- Corrugated Strength:
- 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 5-1/4 in
- Length:
- 13 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 13 in