This product requires certification to purchase.

13 in x 20 in x 36 in 26 ga Plenum Box

13 in x 20 in x 36 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPLLCF26132036
  • Item #4125165
  • Manufacturer Part #2811.130200360.26
3.1 out of 5 Customer Rating

13 in x 20 in x 36 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPLLCF26132036
  • Item #4125165
  • Manufacturer Part #2811.130200360.26
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Gauge (metal):
26 ga
Height:
36 in
Length:
20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
13 in x 20 in x 36 in
Width:
13 in