13.38" Flush Mount 4000K LED Ceiling Fixture
13.38" Flush Mount 4000K LED Ceiling Fixture
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Average Life:
- 50000 h
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 13-19/50 in
- Dimmable:
- No
- Height:
- 2-31/50 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2500
- Material:
- Steel
- Number Of Hours:
- 50000 h
- UPC:
- 888791500301
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 48-93/100 in