3 304 SAN HD SGL PIN CLMP
13MHHM Series 3 304 SAN HD SGL PIN CLMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270 S2 3A
- Collection:
- 13MHHM Series
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Weight:
- 0.88 lb