2 in. 304 SAN HD HI PRES CLMP
13MHP Series 2 in. 304 SAN HD HI PRES CLMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270 S2 3A
- Collection:
- 13MHP Series
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Type:
- G13MHP4K
- Weight:
- 1.166 lb