14 - 8 x 4 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
14 - 8 x 4 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 14 in - 8 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Outlet Size (in):
- 4
- Schedule Class:
- 10S