This product requires certification to purchase.

14-1/2 in x 16-3/4 in x 16 in Duct Square-To-Round

14-1/2 in x 16-3/4 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1412163416
  • Item #4937287
  • Manufacturer Part #RB55141616A
4.7 out of 5 Customer Rating

14-1/2 in x 16-3/4 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1412163416
  • Item #4937287
  • Manufacturer Part #RB55141616A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Specifications

Depth:
16-3/4
Diameter:
16
Duct S-T-R Type:
Air Handler
Duct Size:
14-1/2 in x 16-3/4 in x 16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14-1/2