14-1/2 x 12 x 14-1/2 in. Galvanized Steel
14-1/2 x 12 x 14-1/2 in. Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return air box without collar
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Pre-insulated
Documents
Specifications
- Depth:
- 12 in
- Length:
- 14-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square
- Width:
- 14-1/2 in