This product requires certification to purchase.

14-1/4 in x 14-1/4 in 26 ga Return Air Plenum

14-1/4 in x 14-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC626PGS1414
  • Item #4052403
  • Manufacturer Part #1806.1414.26
3.5 out of 5 Customer Rating

14-1/4 in x 14-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC626PGS1414
  • Item #4052403
  • Manufacturer Part #1806.1414.26
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
26 ga
Height:
6 in
Length:
14-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
14-1/4 in x 14-1/4 in
Vent Duct Shape:
Rectangular
Width:
14-1/4 in