14 ft. x 6 in. SDR 26 Gasket Joint PVC Pressure Pipe
14 ft. x 6 in. SDR 26 Gasket Joint PVC Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 14-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1784, ASTM D-3139, ASTM F-477, ASTM D-2774
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- PipeTubing Size:
- 6
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.255 in