14 in. 26 ga 90 Degree Duct Elbow

Part #SHMA92614  |  Item #3081201  |  Manufacturer Part #RX531426

Call for Pricing EACH
(Pricing is for 14 in)

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 14 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 14 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized Steel